10-1/4 in. 5A 16 ga Nibbler

Part #MJN1601  |  Item #2904115  |  Manufacturer Part #JN1601

$ 524.00 EACH

Length:

10-1/4 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 5

Bare Tool or Kit: Bare Tool

Blade Length: 2 in

Corded Cordless: Corded

Gauge: 16

Length: 10-1/4 in

Power Source: Electric

Tool Type: Nibbler

Volts: 120V