0 items

Makita USA 10-3/8 in. 6 A Paddle Switch Angle Grinder

MGA4534

Length

10-3/8 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • All ball bearing design and metal gear housing for added durability
  • Ideal for welders, fabricators, masons, maintenance/repair and more
  • Includes: 4 1/2" grinding wheel, wheel guard, lock nut, lock nut wrench, side handle, and inner flange
  • Labyrinth construction seals and protects the motor and bearings from dust and debris for longer tool life
  • Machined bevel gears provide up to 2X longer service life than previous models
  • Paddle switch design with no lock-on for added user preference
  • Protective zig-zag varnish seals the armature from dust and debris for longer tool life
  • Side handle is positioned at an increased 20° angle for added comfort and control
  • Small diameter barrel grip (only 2 3/16”) with paddle switch for added comfort

SPECIFICATIONS

AMP
6
Color Finish
Blue
Length
10-3/8 in
Power Source
AC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday