1/25 in. Straight Shear

Part #MJS1300  |  Item #2152224  |  Manufacturer Part #JS1300

$ 396.00 EACH

Cutting Capacity:

1/25 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pistol grip design for comfort and convenience
  • Shear head attachment rotates 360°
  • Lightweight cast aluminum gear housing for durability
  • Large variable speed trigger switch for controlled cutting speed
  • Brushes are easily accessible for fast replacement
  • Retractable belt clip allows operation in tight areas
  • Lock-on button for continuous operation
  • Double insulated
  • Includes: Shear blade set , Hex wrench (783201-2)

Specifications

AMP: 6.5

Bare Tool or Kit: Bare Tool

Corded Cordless: Corded

Cutting Capacity: 1/25 in

Gauge: 18

Length: 11-89/100 in

Material: Cast Aluminum

Power Source: Electric

Tool Type: Shear

Type: MJS1300

UL Listed: No

Volts: 120V