14 in. Portable Cut-Off Saw
14 in. Portable Cut-Off Saw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 15
- Application:
- Cutting
- Arbor Hole Size:
- 25-2/5 mm
- Bare Tool or Kit:
- Bare Tool
- Corded Cordless:
- Corded
- Cutting Capacity:
- 4-1/2 in
- Diameter:
- 14 in
- Power Source:
- Electric
- RPM:
- 3800
- Saw Type:
- Cut-Off
- Type:
- M2414NB
- UL Listed:
- No
- Volts:
- 120V