Makita USA 14.4 V 2.6 Ah Ni-mh Battery Pod Style

M1931583

  • VOLTS
  • PRICE

DESCRIPTION

SPECIFICATIONS

Battery Type
NiMH
Volts
14.4V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday