19-1/8 in. Reciprocating Saw
19-1/8 in. Reciprocating Saw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- “Tool-less" blade change for one-handed operation;“tool-less” shoe adjustment is adjustable to 5 different positions
- Dustproof design keeps dust from entering the tool for longer life
- Orbital action with 4 settings for high speed wood cutting
- Includes blade and tool case
Specifications
- AMP:
- 12
- Bare Tool or Kit:
- Bare Tool
- Corded Cordless:
- Corded
- Length:
- 19-1/8 in
- Power Source:
- Electric
- RPM:
- 2800
- Saw Type:
- Reciprocating
- Type:
- MJR3060T
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 9-3/10 lb