20-5/8 in. Cordless Bandsaw Kit

Part #MXBP02  |  Item #4911727  |  Manufacturer Part #XBP02

$ 583.70 EACH

Length:

20-5/8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bare Tool or Kit: Tool Kit

Battery Type: Lithium-ion

Blade Length: 44-7/8 in

Corded Cordless: Cordless

Length: 20-5/8 in

Power Source: Battery

Saw Type: Band Saw

UL Listed: No

Volts: 18V