5-3/4 in. Cordless Impact Driver

You last purchased this on
 
Makita USA

5-3/4 in. Cordless Impact Driver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Makita USA

5-3/4 in. Cordless Impact Driver

  • Fast #
  • Part #MBTD141
  • Item #3699831
  • Manufacturer Part #BTD141
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Convenient one-touch chuck for simple bit insertion
  • Built-in L.E.D. light illuminates the work area
  • Compact Makita built, 4-pole maximum torque motor delivers 1,330 in. lbs. of torque
  • Two-piece armature and field along with externally accessible brushes for serviceability and longer motor life
  • Includes 2 batteries, charger, case and battery cover
  • Electric brake for maximum productivity
  • Ergonomic shape fits like a glove with even pressure and easy control
  • Requires Certification

Specifications

AMP:
3
Battery Type:
Lithium-ion
Corded Cordless:
Cordless
Drive Type:
Impact
Length:
5-3/4 in
Power Source:
Battery
RPM:
2300
UL Listed:
No
Volts:
18V