5.6CC 670 cfm Natural Gas 4-Stroke Engine Tube Throttle Backpack Blower

Part #MEB7650TH  |  Item #7367921  |  Manufacturer Part #EB7650TH

$ 495.95 EACH

CFM:

670

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 75.6 Cc MM4 4-stroke engine tube throttle backpack blower

Specifications

CFM: 670

Fuel Type: Natural Gas

Height: 18-7/8 in

Horsepower: 3-4/5 hp

Length: 13-1/8 in

Portable: No

Power Source: Gas

Width: 18-1/8 in