0 items

Makita USA 6-1/2 in. 18V Impact Wrench Kit

MXWT05

Length

6-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Battery Type
Lithium-Ion
Drive Size
1/2 in
Length
6-1/2 in
Material
Plastic
Power Source
Battery
RPM
2100
UL Listed
Yes
Volts
18V

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday