Makita USA

LXT® 13-3/4 in. Cordless Straight Shear Kit

Part #MBJS130  |  Manufacturer Part #BJS130

Length:

13-3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bare Tool or Kit: Tool Kit

Battery Type: Lithium-ion

Collection: LXT®

Corded Cordless: Cordless

Gauge: 18

Length: 13-3/4 in

Power Source: Battery

Tool Type: Shear

UL Listed: No

Volts: 18V