Makita USA
LXT® Cordless 18V Lithium-ion Band Saw Bare Tool
Part #MXBP02Z | Item #4892228 | Manufacturer Part #XBP02Z
$
181.35
EACH
Volts:
18VProduct Details
Specifications
Bare Tool or Kit: Bare Tool
Battery Type: Lithium-ion
Blade Length: 32-7/8 in
Collection: LXT®
Corded Cordless: Cordless
Length: 20-5/8 in
Power Source: Battery
RPM: 530
Saw Type: Band Saw
UL Listed: No
Volts: 18V