Cordless 4 Amp 5-3/8 in. 18V Circular Saw Tool Kit
LXT® Cordless 4 Amp 5-3/8 in. 18V Circular Saw Tool Kit
Package Quantity Info:
EA: 1 IP: 1 CA: 2 PT: 48-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 4
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Collection:
- LXT®
- Corded Cordless:
- Cordless
- Diameter:
- 5-3/8 in
- Length:
- 13-3/4 in
- Power Source:
- Battery
- RPM:
- 3600
- Saw Type:
- Circular
- UL Listed:
- No
- Volts:
- 18V