MM4® 24.5A Handheld Leaf Blower 1/10 hp

Part #MBHX2500CA  |  Item #7367925  |  Manufacturer Part #BHX2500CA

$ 236.60 EACH

Horsepower:

1.1 hp
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Mechanical automatic engine decompression for quicker, easier start
  • Soft grip for less vibration and convenient cruise control lever for reduced operator fatigue
  • Dual stage air filter is replaceable and easily accessible
  • Compact design with less weight
  • Large capacity muffler ensures quieter operation at 67 db
  • Powerful and fuel efficient 24.5 CC 4-stroke commercial duty engine
  • 4-Stroke engine requires no fuel mix
  • Efficient 4-stroke engine has lower emission
  • High air volume (356 CFM) and air speed (145 MPH) for commercial-duty performance

Specifications

Bare Tool or Kit: Tool Kit

Blower Type: Handheld

CFM: 356

Collection: MM4®

Decibel Rating dB : 67 dB

Depth: 14-24/25 in

Handheld: Yes

Height: 14-1/2 in

Horsepower: 1.1 hp

Portable: No

Power Source: Gas

Size: 24.5 cc

Tool Type: Leaf Blower

UL Listed: No

Weight: 9.8

Width: 35 in