1-11/16 in 1-3/8 in Aviation

You last purchased this on
 
Malco

1-11/16 in 1-3/8 in Aviation

This product requires certification to purchase.
Brand image
You last purchased this on
 
Malco

1-11/16 in 1-3/8 in Aviation

  • Fast #
  • Part #MM2003
  • Item #746761
  • Manufacturer Part #M2003
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Pivot bolt and nylon locking nut with pressure washer to hold desired adjustment
  • Ergonomic handle design maximizes natural power stroke range
  • Multi-operational latch is accessible from right or left hand
  • Latch will not interfere with or hang up handle stroke
  • Requires Certification

Specifications

Blade Length (in):
1-11/16 in
Cutting Capacity:
1-3/8 in
Tool Type:
Aviation