1-1/2 in. Plastic Staple
1-1/2 in. Plastic Staple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stapler and Staples (FBSN, FBSN1 & FBSN2) are compatible with most other popular brands of foamboard stapling systems
- Extra sharp dual-barbed staples
- 1-1/2" (381 mm) staples are designed for 1" (254 mm) foamboard
Specifications
- Application:
- Wooden Sub-floor, Foamboard
- Brand Model Compatibility:
- 1 in Foamboard
- Length:
- 1-1/2 in
- Material:
- Plastic
- Package Quantity:
- Pack of 200
- Tool Type:
- Staple
- UL Listed:
- No