1-1/4 in 1-1/4 in Aviation

Part #MM2006  |  Item #957250  |  Manufacturer Part #M2006

$ 44.94 EACH

Blade Length:

1-1/4 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Serrated upper jaw of hardened alloy steel and a forged steel lower jaw to produce a strong, sharply defined cutting edge for superior offset maneuverability and cutting performance
  • Ergonomic grip features
  • Type: offset left

Specifications

Blade Length: 1-1/4 in

Color Finish: Red

Cutting Capacity: 1-1/4 in

Direction of Cut: Offset Left

Handle Material: Steel

Length: 10 in

Tool Type: Aviation