1-19/50 in Aviation

Part #MM2002  |  Item #746760  |  Manufacturer Part #M2002

$ 36.96 EACH

Blade Length:

1-19/50 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Fits both large or small hands
  • Serrated lower jaws for solid gripping power in sheet metals
  • Fast adjusting, long life pivot bolt, holds desired adjustment even after repetitive use in heavy gauge metal
  • Ambidextrous, 1-handed operation metal latch

Specifications

Blade Length: 1-19/50 in

Handle Material: Steel

Tool Type: Aviation