1-3/8 in 22 ga Aviation
1-3/8 in 22 ga Aviation
Frequently Purchased Together
Product Details
- Extra long life compression spring
- Riveted handle
- Multi-operational latch is accessible from right, top or left
- Ergonomic Grip Features
Specifications
- Blade Length (in):
- 1-3/8 in
- Color Finish Name:
- Red
- Cutting Capacity:
- 22 ga
- Direction of Cut:
- Left
- GSA Approved:
- No
- Handle Material:
- Steel
- Length:
- 10 in
- Tool Type:
- Aviation