1-3/8 in 24 ga Cold Rolled Steel, 28 ga Stainless Steel Aviation
1-3/8 in 24 ga Cold Rolled Steel, 28 ga Stainless Steel Aviation
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Specifications
- Adjustable:
- No
- Blade Length (in):
- 1-3/8 in
- Color Finish Name:
- Grey
- Cutting Capacity:
- 24 ga Cold Rolled Steel, 28 ga Stainless Steel
- Direction of Cut:
- Right
- GSA Approved:
- No
- Handle Material:
- Plastic
- Handle Type:
- Grip
- Length:
- 9-1/4 in
- Material:
- Metal, Alloy Steel, Plastic
- Material Type:
- Vinyl
- Tool Type:
- Aviation
- Weight:
- 1.023 lb