12-3/4 in. 18 oz. Setting Hammer with Vinyl Grip

You last purchased this on
 
Malco

12-3/4 in. 18 oz. Setting Hammer with Vinyl Grip

This product requires certification to purchase.
Brand image
You last purchased this on
 
Malco

12-3/4 in. 18 oz. Setting Hammer with Vinyl Grip

  • Fast #
  • Part #MSH3V
  • Item #1423894
  • Manufacturer Part #SH3V
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Grip offers excellent comfort, and durability, non-slip gripping
  • Molded-on grips minimize recoil
  • Requires Certification

Specifications

Handle Material:
Vinyl
Head Material:
Metal
Length:
12-3/4 in
Tool Type:
Setting Hammer
Type:
MSH3V