Malco

12 in. Bimetal Reciprocating Saw Blade

Part #M12KH8  |  Manufacturer Part #12KH8

Blade Length:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For rough-in, mild contours in wood with nails
  • Varied tooth sizes permit an overall coarser pitch for aggressive cutting in wood with nails
  • These shatterproof blades feature high speed cutting edge micro welded to a flexible back
  • Variable pitch keyhole profile

Specifications

Blade Length: 12 in

Blade Material: Bi-metal

Blade Thickness In : 0.049 in

Blade Type: Reciprocating Saw

Number Of Pieces: 1 Piece

Teeth Per Inch: 7

Width: 3/4 in