Malco
12 in. Stretcher Duct Stretcher
Part #MDS3 | Item #997002 | Manufacturer Part #DS3
$
50.53
EACH
Length:
12 inProduct Details
Specifications
Application: Ducts
Handle Material: Vinyl
Length: 12 in
Material: Steel
Tool Type: Stretcher
Weight: 30