0 items

Malco 12 x 2 in. Hex Washer Screw

MHW12X2X

Length

2 in

$5.54

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Always seats flush
  • Burr free
  • Instantly penetrates and engages in heavy gauge sheet metal and layered light gauge
  • Non-walking
  • One 1/4" hex driver accommodates all sizes
  • Penetrates multiple layers and heavy gauges of sheet metal at low RPMs and when full body weight cannot be applied
  • Quality controlled heat treat
  • Sharp tapered point will not mushroom or break
  • Will not strip out of hex driver opening

SPECIFICATIONS

Length
2 in
Material
Metal
Screw Head
Hex Head

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday