1 in. Red 1/4 in. (Kit of 100) Plastic Anchor

You last purchased this on
 
Malco

1 in. Red 1/4 in. (Kit of 100) Plastic Anchor

This product requires certification to purchase.
Brand image
You last purchased this on
 
Malco

1 in. Red 1/4 in. (Kit of 100) Plastic Anchor

  • Fast #
  • Part #MPA1012K
  • Item #86701
  • Manufacturer Part #PA1012K
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Anchors work in a variety of building materials
  • Kit in handy reusable plastic cases
  • Requires Certification

Specifications

Color Finish Name:
Red
Diameter:
1/4 in
Drive Type:
Slotted
Length:
1 in
Material:
Plastic
Package Quantity:
Kit of 100
Product Type:
Anchor Kit