14 x 7 in. Regular Grip Scratch Awl
14 x 7 in. Regular Grip Scratch Awl
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be re-sharpened
- Polished to resist rust
- For scribing lines on metal or plastic and piercing holes in wood, plastic, leather and light gauge metal
- Shock and shatter resistant handles
Specifications
- Blade Length (in):
- 3-3/4 in
- Blade Material:
- Forged Steel
- Color Finish Name:
- Orange
- Handle Material:
- Plastic
- Handle Type:
- Comfort Grip
- Length:
- 6-1/4 in
- Material:
- Forged Steel, Plastic
- Width:
- 14 in