18 in. 24 ga HVAC Folding Tool
18 in. 24 ga HVAC Folding Tool
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Sight holes assure proper depth alignment
- Extra length ensures uniform fold
- Seams are formed from two steel halves permanently joined together capable of bending 24 gauge sheet metal
- Durable construction
Specifications
- Application:
- HVAC
- Depth:
- 1 in
- Gauge (metal):
- 24 ga
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Weight:
- 31 oz
- Width:
- 18 in