2-1/2 in. Plastic Staple (Pack of 200)

You last purchased this on
 
Malco

2-1/2 in. Plastic Staple (Pack of 200)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Malco

2-1/2 in. Plastic Staple (Pack of 200)

  • Fast #
  • Part #MFBSN2
  • Item #3468714
  • Manufacturer Part #FBSN2
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed for 2" (50.8 mm) foam board
  • Double the Holding Power
  • Extra Sharp Dual-Barbed Staples
  • Additional barbs on 2-1/2" (63.5 mm) staples
  • Superior Strength
  • Compatible with most popular foam board stapling system
  • Requires Certification

Specifications

Length:
2-1/2 in
Material:
Plastic
Origin:
Domestic
Package Quantity:
Pack of 200
Tool Type:
Staple
Type:
MFBS2
Weight:
1.21 lb
Width:
7-3/4 in