2 in. Hex Washer Slotted Screw 250 Pack
2 in. Hex Washer Slotted Screw 250 Pack
Frequently Purchased Together
Product Details
- One 1/4" hex driver accommodates all sizes
- Always seats flush
- Will not strip out of hex driver opening
- Instantly penetrates and engages in heavy gauge sheet metal and layered light gauge
- Sharp tapered point will not mushroom or break
- Non-walking
- Quality controlled heat treat
- Burr free
Specifications
- Coating:
- Zinc Plated
- Drive Type:
- Slotted
- Head Diameter:
- 0.375
- Head Style:
- Hex
- Length:
- 2 in
- Material:
- Steel
- Origin:
- Global
- Package Quantity:
- Pack of 250
- Product Type:
- Zip-in Screw
- Screw Head:
- Hex Washer Head
- Size:
- #8
- Thread Length:
- 2
- Width:
- 1/4 in