24 in. 24 ga HVAC Folding Tool

You last purchased this on
 
Malco

24 in. 24 ga HVAC Folding Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
Malco

24 in. 24 ga HVAC Folding Tool

  • Fast #
  • Part #M24F
  • Item #503982
  • Manufacturer Part #24F
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Sight holes assure proper depth alignment
  • Extra length ensures uniform fold
  • Seams are formed from 2 steel halves, permanently joined together
  • Extra width increases leverage and reduces arm and hand fatigue
  • Requires Certification

Specifications

Application:
HVAC
Depth:
1 in
Gauge (metal):
24 ga
Material:
Aluminum
Number of Tools Included:
1
Weight:
42 oz
Width:
24 in