Malco

25 ft. x 1 in. Magnetic Power Return Tape Measure

Part #MT425M  |  Manufacturer Part #T425M

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for ferrous metalworking project
  • Powerful magnet and self-supporting 1" wide blade makes 1-person measurements and measuring elevations an easy task
  • Abbrasion resistant for lasting performance
  • Magnetic tip and standout blade can also be used as a pick-up tool

Specifications

Color Finish: Black, Red

Length: 25 ft

Type: MT425M

Width: 1 in