3-1/2 in. Hand Seamer

Part #MALS11  |  Item #3637815  |  Manufacturer Part #S11

$ 94.23 EACH

Jaw Width in :

3-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Maneuverable offset design
  • Precise 135° bending capabilities

Specifications

Application: Commercial, HVAC

Handle Material: Vinyl

Jaw Depth in : 1-1/2 in

Jaw Width in : 3-1/2 in

Length: 9-1/4 in

Material: Cast Steel

Weight: 46