Malco

3-1/4 in 24 ga Snip

Part #MM14N  |  Item #1611414  |  Manufacturer Part #M14N

$ 53.36 EACH

Blade Length:

3-1/4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  3
  • Pallet:  219
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

Product Details

  • Pressure-fit inset blades
  • Large handle loops

Specifications

Blade Length: 3-1/4 in

Cutting Capacity: 24 ga

Handle Material: Aluminum

Tool Type: Snip

Type: MM14N