3-1/4 in Snip

You last purchased this on
 
Malco

3-1/4 in Snip

This product requires certification to purchase.
Brand image
You last purchased this on
 
Malco

3-1/4 in Snip

  • Fast #
  • Part #MM14A
  • Item #3098434
  • Manufacturer Part #M14A
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Head design improves maneuverability
  • Pressure-fit inset blades
  • Large handle loops
  • Requires Certification

Specifications

Blade Length (in):
3-1/4 in
Handle Material:
Aluminum
Length:
14 in
Tool Type:
Snip