Malco

3 in 22 ga Snip

Part #MM12N  |  Item #1727323  |  Manufacturer Part #M12N

$ 47.84 EACH

Blade Length:

3 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sleek styling, easy blade replacement and larger handles make the Andy™ snip versatile
  • Full cutting lengths makes straight shearing with the Andy™ snip fast and easy
  • Head design improves maneuverability
  • For straight shearing, mild curve cuts, and multiple layers of material
  • Larger Handle Loops
  • Pressure-fit Inset Blades (M14N, MC14N)

Specifications

Blade Length: 3 in

Cutting Capacity: 22 ga

Handle Material: Aluminum

Tool Type: Snip