Malco 3/4 in 24 ga Aviation

MAVM6EV

Manufacturer Part #: AVM6EV

Blade Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Maneuverable compact length
  • Sharply defined cut
  • Comfortably fits any size hand
  • Spring-actuated, handles will not collapse
  • Self-opening latch will not accidentally catch or close

SPECIFICATIONS

Blade Length
3/4 in
Cutting Capacity
24 ga
Handle Material
Steel
Tool Type
Aviation
Type
MAVM6EV

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday