5-Blade Steel Sheet Metal Crimper

You last purchased this on
 
Malco

5-Blade Steel Sheet Metal Crimper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Malco

5-Blade Steel Sheet Metal Crimper

  • Fast #
  • Part #MC5R
  • Item #3785939
  • Manufacturer Part #C5R
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • An easy open and close latch motion leaving a free hand to steady work piece
  • Plating resists elements
  • Ergonomically designed for a non-slip handle and contoured for a natural feel for the way you work
  • Produces a 1-5/8" long, shallow double crimp
  • Superior compound leverage mechanism
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
Black, Red
Length:
10 in
Material:
Steel
Number of Blades:
5
Number of Tools Included:
1
Tool Type:
Pipe Crimper