5-Piece Large Folding Hex Key Set

You last purchased this on
 
Malco

5-Piece Large Folding Hex Key Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
Malco

5-Piece Large Folding Hex Key Set

  • Fast #
  • Part #MW45
  • Item #997075
  • Manufacturer Part #W45
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Flat Spring Holds Keys In Any Work Position
  • Smooth Zinc-plated case can be used as handle for extra leverage
  • Requires Certification

Specifications

Color Finish Name:
Black Oxide
Material:
Metal
Number of Pieces:
5 Piece
Number of Tools Included:
5
Tool Type:
Hex Key