Malco

6 in. 14 TPI Reciprocating Saw Blade

Part #M4TF14  |  Manufacturer Part #4TF14

Teeth Per Inch:

14
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Metals, Stainless, Drywall, Drain Pipe]

Blade Length: 6 in

Blade Material: [High Speed Steel, High Carbon Steel, Bi-metal]

Blade Thickness In : 0.031 in

Blade Type: Reciprocating Saw

Blade Width: 3/4 in

Length: 6 in

Teeth Per Inch: 14