6 mm x 3/8 in. Hex Washer Head Sheet Metal Screw (Pack of 1000)

You last purchased this on
 
Malco

Zip-in® 6 mm x 3/8 in. Hex Washer Head Sheet Metal Screw (Pack of 1000)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Malco

Zip-in® 6 mm x 3/8 in. Hex Washer Head Sheet Metal Screw (Pack of 1000)

  • Fast #
  • Part #MHW6X38Z1000
  • Item #800505
  • Manufacturer Part #HW6X3/8Z
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Will not strip out of hex driver opening
  • One 1/4" hex driver accommodates all sizes
  • Penetrates multiple layers and heavy gauges of sheet metal at low RPMs and when full body weight cannot be applied
  • Non-walking
  • Quality controlled heat treat
  • Sharp tapered point will not mushroom or break
  • Burr free
  • Always seats flush
  • Instantly penetrates and engages in heavy gauge sheet metal and layered light gauge
  • Requires Certification

Specifications

Application:
Sheet Metal
Coating:
Zinc Plated
Collection:
Zip-in®
Drive Type:
Slotted
Head Diameter:
0.25
Head Style:
Hex
Length:
3/8 in
Material:
Metal
Package Quantity:
Pack of 1000
Screw Head:
Hex Washer Head
Thread Size:
6 mm