6 x 5/16 in. Hex Long Chuck Driver
6 x 5/16 in. Hex Long Chuck Driver
Frequently Purchased Together
Product Details
- Nose diameter of 1/2"
- Magnet holds fastener in place
Specifications
- Diameter:
- 5/16 in
- Drill Bit Type:
- Driver
- Drive Size:
- 5/16 in
- Length:
- 6 in
- Magnetic:
- Yes
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shaft Size:
- 6 in
- Tool Type:
- Nut Driver