7 in. Swage Tool
7 in. Swage Tool
Frequently Purchased Together
Product Details
- Three tools in 1
- Knurled stock for easy removal of punch
Documents
Specifications
- Application:
- Tubing
- Length:
- 7 in
- Number of Pieces:
- 1 Piece
- Pipe Capacity:
- 1/2 in - 7/8 in
- Tool Type:
- Swage Tool