7/32 x 5-3/4 in. Large Grip Scratch Awl
7/32 x 5-3/4 in. Large Grip Scratch Awl
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to spot orange handle
- 7/32 in Large scratch away
- Tool steel blades are capable of being resharpened
Specifications
- Blade Length (in):
- 3-1/2 in
- Blade Material:
- Forged Steel
- Color Finish Name:
- Orange
- Handle Material:
- Plastic
- Handle Type:
- Comfort Grip
- Length:
- 5-3/4 in
- Material:
- Forged Steel, Plastic
- Width:
- 7/32 in