#8 x 1-1/2 in. Zip in Slotted Drive Zinc Plated Steel Sheet Metal Head Screw (250 Pack)
#8 x 1-1/2 in. Zip in Slotted Drive Zinc Plated Steel Sheet Metal Head Screw (250 Pack)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Penetrates multiple layers and heavy gauges of sheet metal at low RPMs and when full body weight cannot be applied
Specifications
- Coating:
- Zinc Plated
- Drive Type:
- Slotted
- Length:
- 1-1/2 in
- Material:
- Steel
- Package Quantity:
- Pack of 250
- Product Type:
- Zip-in Screw
- Size:
- #8
- Width:
- 1/4 in