8 mm x 1 in. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw (Pack of 7000)
Zip-in® 8 mm x 1 in. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw (Pack of 7000)
Frequently Purchased Together
Product Details
- Burr free
- Will not strip out of hex driver opening
- Instantly penetrates and engages in heavy and layered light gauge sheet metal
- Non-walking
- Quality controlled heat treated
- Sharp tapered point will not mushroom or break
- Always seats flush
- One 1/4" hex driver accommodates all sizes
Specifications
- Application:
- Sheet Metal
- Coating:
- Zinc Plated
- Collection:
- Zip-in®
- Drive Type:
- Slotted
- Head Diameter:
- 0.25
- Head Style:
- Hex
- Length:
- 1 in
- Material:
- Metal
- Package Quantity:
- Pack of 7000
- Screw Head:
- Hex Washer Head
- Thread Size:
- 8 mm