8mm x 1 in. Hex Screw (Pack of 100)

You last purchased this on
 
Malco

Zip-in® 8mm x 1 in. Hex Screw (Pack of 100)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Malco

Zip-in® 8mm x 1 in. Hex Screw (Pack of 100)

  • Fast #
  • Part #MHW8X1ZX
  • Item #997311
  • Manufacturer Part #HW8X1ZX
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Undercut-indented hex washer slotted head
  • Sharp tapered point will not mushroom or break
  • Penetrates multiple layers and heavy gauges of sheet metal at low RPMs and when full body weight cannot be applied
  • Complete operator control-precise hole alignment
  • Requires Certification

Specifications

Application:
Sheet Metal
Coating:
Zinc Plated
Collection:
Zip-in®
Drive Type:
Slotted
Head Diameter:
0.25
Head Style:
Hex
Length:
1 in
Material:
Steel
Package Quantity:
Pack of 100
Screw Head:
Hex Washer Head
Thread Size:
8 mm