8 mm x 3 in. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw

You last purchased this on
 
Malco

Zip-in® 8 mm x 3 in. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw

This product requires certification to purchase.
Brand image
You last purchased this on
 
Malco

Zip-in® 8 mm x 3 in. Zinc Plated Hex Washer Head Self-Drilling & Tapping Screw

  • Fast #
  • Part #MHW8X3ZWT
  • Item #2924020
  • Manufacturer Part #HW8X3ZWT
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Will not strip out of hex driver opening
  • One 1/4" hex driver accommodates all sizes
  • Burr free
  • Zip-in® quality ensures quick drilling
  • Long length to screw to wall stud
  • Phillips oval head
  • Undercut, always seats flush
  • Requires Certification

Specifications

Application:
Sheet Metal
Coating:
Zinc Plated
Collection:
Zip-in®
Color Finish Category:
Whites
Color Finish Name:
White
Drive Type:
Slotted
Head Diameter:
0.25
Head Style:
Hex
Length:
3 in
Material:
Metal
Screw Head:
Hex Washer Head
Thread Size:
8 mm