8 mm x 3/4 in. Hex Washer Head Self-Drilling & Tapping Screw (Pack of 500)
Bit-Tip® 8 mm x 3/4 in. Hex Washer Head Self-Drilling & Tapping Screw (Pack of 500)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Package sizes available in handy boxes, tubs, pails or bulks
- ®Trademarked & Patented Head Markings indicate one and only genuine Bit-Tips. U.S. Patent No. D524,638
- Fastens to steel up to .220 ga
Specifications
- Application:
- Industry
- Collection:
- Bit-Tip®
- Head Style:
- Hex
- Length:
- 3/4 in
- Material:
- Steel
- Package Quantity:
- Pack of 500
- Screw Head:
- Hex Washer Head
- Strength Rating:
- 1575
- Thread Size:
- 8 mm