Malco

8 x 3/4 in. Zip-In Screw

Part #MHW8X34Z100  |  Manufacturer Part #HW8X3/4ZX

Length:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Penetrates multiple layers and heavy gauges of sheet metal at low RPMs and when full body weight cannot be applied
  • Will not strip out of hex driver opening
  • One 1/4" hex driver accommodates all sizes
  • Undercut, always seats flush
  • Burr free

Specifications

Length: 3/4 in

Material: Metal

Screw Head: Slotted Hex Head