9 in. 7 TPI Bimetal Reciprocating Saw Blade
9 in. 7 TPI Bimetal Reciprocating Saw Blade
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Varied tooth sizes permit an overall coarser pitch for aggressive cutting in wood with nails
- These shatterproof blades feature high speed cutting edge micro welded to a flexible back
- For wood with nails, metal pipe, angles, and a variety of specialty applications from drywall to drain pipe
- Variable pitch keyhole profile
Specifications
- Blade Length (in):
- 9 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.5 in
- Blade Type:
- Reciprocating Saw
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 5/7